Tyco Electronics KRPA11AN120V Relay, Plug-In, 10A, 120VAC Coil, 240VAC Contact, 8 Pin

  • Mfr/Brand Name:

    Tyco Electronics
  • Mfr Number:

    KRPA11AN120V
  • Rexel Part Number:

    62908
  • UPC:

    78519135682

Relay, Plug-In, 10 Amp, 120 Volt AC Coil, 240 Volt AC Contact, 8 Pin

$ 36.81 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Tyco Electronics

Mfr Part # KRPA11AN120V

Rexel Part # 62908

UPC 78519135682

UNSPSC 39121500

Amps 10

Family / Style KRPA

Mounting Socket

Poles 2

Sockets 8

Type Relay

Volts AC 240

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch