Shat-R-Shield 82544H Fluorescent Lamp, Coated, High Output, T5, 46", 54W, 4100K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    82544H
  • Rexel Part Number:

    667056
  • UPC:

    72658582544

Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: 2-Pin (G5), Lumens: 5000, CRI: 86, Color Temperature: 4100K, Length: 46 inch

$ 12.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 82544H

Rexel Part # 667056

UPC 72658582544

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 86

Color Temperature 4100 (Cool White)

Length 46 in

Lumens 5000

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch