Allen-Bradley 889N-F9AF-5 Cordset, Mini 9 Pin, Straight Female, 600V, 7A, 16 AWG, 5m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889N-F9AF-5
  • Rexel Part Number:

    136524
  • UPC:

    61132023919

Cordset, Mini 9 Pin, 600 Volt, Straight Female, 7 Amp, 16 AWG, STOOW-A, Color Code A, 5 meter

$ 143.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889N-F9AF-5

Rexel Part # 136524

UPC 61132023919

UNSPSC 32151902

Amps 7

Color Yellow

Family / Style 889N

Gender Female

Length 5 m

Type Cordset

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch