Appleton ELF90-100 Elbow, 90°, 1", Female/Female, Explosionproof, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ELF90-100
  • Rexel Part Number:

    28967
  • UPC:

    781381294409

Elbow, 90 Degree, 1 Inch, Female, Malleable Iron, Explosionproof & Dust-Ignitionproof

$ 22.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ELF90-100

Rexel Part # 28967

UPC 781381294409

UNSPSC 39131717

Diameter 1 in

Material Malleable Iron

Type Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch