Appleton LMF90-50 Elbow, Long, Bushed, 90°, 1/2", Male/Female, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LMF90-50
  • Rexel Part Number:

    24021
  • UPC:

    781381480857

1/2" Diameter, 90° Male to Female Short Bushed Elbow, Material: Malleable Iron

$ 652.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LMF90-50

Rexel Part # 24021

UPC 781381480857

UNSPSC 39131717

Diameter 1/2 in

Material Malleable Iron

Type Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch