Unistrut P1068-HG P1068-HG

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1068-HG
  • Rexel Part Number:

    265268
  • UPC:

    78636401680

Corner Angle, 2 Holes, Hole Diameter: 6/16 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 569.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1068-HG

Rexel Part # 265268

UPC 78636401680

UNSPSC 30103600

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch