Unistrut P1346-HG UNS P1346-HG 90° FITTING

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1346-HG
  • Rexel Part Number:

    721995
  • UPC:

    78636401991

Corner Angle, 3 Holes, Hole Diameter: 9/16 in, 90 Degree, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 702.58 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1346-HG

Rexel Part # 721995

UPC 78636401991

UNSPSC 30103600

Material Steel

Mounting 3-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch