Unistrut P1359-EG UNS P1359-EG 90° FITTING

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1359-EG
  • Rexel Part Number:

    615677
  • UPC:

    78636413591

Corner Angle, 4 Holes, Hole Diameter: 9/16 in, 90 Degree, Material: Steel, Finish: Electro Galvanized.

$ 1,850.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1359-EG

Rexel Part # 615677

UPC 78636413591

UNSPSC 30103600

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch