Unistrut P1723-GR UNS P1723-GR 90° FITTING

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1723-GR
  • Rexel Part Number:

    683212
  • UPC:

    78636402205

Corner Angle, 2 Holes, Hole Diameter: 9/16 in, 90 Degree, Material: Steel, Finish: Perma Green.

$ 1,003.34 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1723-GR

Rexel Part # 683212

UPC 78636402205

UNSPSC 30103600

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch