Power-Strut PS 3049 EG Slotted 90° Corner Connector

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 3049 EG
  • Rexel Part Number:

    293971
  • UPC:

    702316511071

Corner Angle, 2 Hole, Slotted, 90 Degree, Material: Steel, Finish: Electro-Galvanized.

$ 808.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 3049 EG

Rexel Part # 293971

UPC 702316511071

UNSPSC 31161727

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch