Power-Strut PS 3373 EG Universal Angle Bracket, Bolt Hole: 9/16", Steel/Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 3373 EG
  • Rexel Part Number:

    63497
  • UPC:

    702316516762

Universal Angle Bracket, Electro-Galvanized Steel, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Electro Galvanized

$ 546.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 3373 EG

Rexel Part # 63497

UPC 702316516762

UNSPSC 31162307

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch