Power-Strut PS 603 SS End Angle, 2-Hole, Bolt Hole: 9/16", Stainless Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 603 SS
  • Rexel Part Number:

    152120
  • UPC:

    70231651823

End Angle, 2 Holes, Bolt Hole Diameter 9/16 in, Material: Stainless Steel.

$ 880.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 603 SS

Rexel Part # 152120

UPC 70231651823

UNSPSC 30101804

Diameter 9/16 in

Material Stainless Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch