Power-Strut PS 604 EG Two Hole Corner Angle, Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 604 EG
  • Rexel Part Number:

    80341
  • UPC:

    702316501232

Two Hole Corner Angle - Electro-Galvanized Finish (EG) Bolt Hole Diameter 9/16"

$ 107.58 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 604 EG

Rexel Part # 80341

UPC 702316501232

UNSPSC 39121724

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch