Power-Strut PS 604 HDG Corner Angle

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 604 HDG
  • Rexel Part Number:

    531101
  • UPC:

    702316518285

Corner Angle, 2 Holes, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Hot Dipped Galvanized.

$ 397.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 604 HDG

Rexel Part # 531101

UPC 702316518285

UNSPSC 39121724

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch