Power-Strut PS-607-SS Four Hole Corner Angle, Stainless Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS-607-SS
  • Rexel Part Number:

    283635
  • UPC:

    70231651844

Four Hole Corner Angle, Stainless Steel

$ 1,264.45 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS-607-SS

Rexel Part # 283635

UPC 70231651844

UNSPSC 30101804

Diameter 9/16 in

Material Stainless

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch