Power-Strut PS 660 EG 4-Hole Corner Angle

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 660 EG
  • Rexel Part Number:

    80140
  • UPC:

    702316501447

Four Hole Corner Angle - Electro-Galvanized Finish (EG)

$ 352.67 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 660 EG

Rexel Part # 80140

UPC 702316501447

UNSPSC 39121724

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch