Power-Strut PS 745 EG Three Hole Corner Angle

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 745 EG
  • Rexel Part Number:

    117205
  • UPC:

    702316522664

Corner Angle, 3 Holes, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Electro-Galvanized.

$ 381.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 745 EG

Rexel Part # 117205

UPC 702316522664

UNSPSC 39121724

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch