Power-Strut PS2008-EG 2HL CORNER ANGLE

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS2008-EG
  • Rexel Part Number:

    481407
  • UPC:

    70231650781

Corner Angle, 2 Holes, Material: Steel, Finish: Electro Galvanized.

$ 165.63 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS2008-EG

Rexel Part # 481407

UPC 70231650781

UNSPSC 30101804

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch