Power-Strut PS713-EG PS 713; CROSS PLATE

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS713-EG
  • Rexel Part Number:

    169182
  • UPC:

    70231652193

Cross Plate Angle, 5 Holes, Material: Steel, Finish: Electro-Galvanized.

$ 1,577.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS713-EG

Rexel Part # 169182

UPC 70231652193

UNSPSC 39121724

Material Steel

Mounting 5-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch