Cooper B-Line B101HDG TWO HOLE CORNER ANGLE,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B101HDG
  • Rexel Part Number:

    400227
  • UPC:

    78101150015

Corner Angle Fitting, 90 Degree, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot-Dipped Galvanized.

$ 1,043.49 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B101HDG

Rexel Part # 400227

UPC 78101150015

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch