Cooper B-Line B101SS4 Corner Angle Fitting, 90°, 2-Hole, Stainless Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B101SS4
  • Rexel Part Number:

    269200
  • UPC:

    781011500160

Corner Angle Fitting, 90 Degree, 2 Holes, Bolt Hole Diameter: 9/16 Inch, Material: 304 Stainless Steel.

$ 2,437.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B101SS4

Rexel Part # 269200

UPC 781011500160

UNSPSC 39121311

Diameter 9/16 in

Material Stainless Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch