Cooper B-Line B104HDG Corner Amgle Bracket

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B104HDG
  • Rexel Part Number:

    269219
  • UPC:

    781011500450

Corner Angle Fitting, 90 Degree, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot-Dipped Galvanized.

$ 1,987.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B104HDG

Rexel Part # 269219

UPC 781011500450

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch