Cooper B-Line B104SS4 Four Hole Corner Angle, Stainless Steel 304

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B104SS4
  • Rexel Part Number:

    98337
  • UPC:

    781011500467

Corner Angle Fitting, 90 Degree, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Stainless Steel 304

$ 4,892.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B104SS4

Rexel Part # 98337

UPC 781011500467

UNSPSC 39121311

Diameter 9/16 in

Material Stainless

Mounting 4-Hole

Type Corner Angle

Cooper B-Line B104SS4 Four Hole Corner Angle, Stainless Steel 304 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from A dream come true (MY) This was the phone that I was looking and was in my dreams. More that 100% of the feature that I dreamed are available. All the features are logically can be done by the company like PANASONIC. The first and ONLY cordless phone that I bought 10 years ago is still working in perfect condition. Of cause it is PANASONIC.
Date published: 2008-12-22
  • y_2017, m_4, d_30, h_2
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_98337, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch