Cooper B-Line B104SS6 Four Hole Corner Angle, Stainless Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B104SS6
  • Rexel Part Number:

    400239
  • UPC:

    781011500474

Corner Angle Fitting, 90 Degree, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Stainless Steel 316

$ 8,175.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B104SS6

Rexel Part # 400239

UPC 781011500474

UNSPSC 39121311

Diameter 9/16 in

Material Stainless

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch