Cooper B-Line B115GRN FOUR HOLE CORNER ANGLE,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B115GRN
  • Rexel Part Number:

    170830
  • UPC:

    78101150182

Corner Angle Fitting, 90 Degree, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Dura Green.

$ 1,715.37 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B115GRN

Rexel Part # 170830

UPC 78101150182

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch