Cooper B-Line B115HDG Four Hole Corner Angle, Steel, Steel/Hot Dipped Galvanized

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B115HDG
  • Rexel Part Number:

    522934
  • UPC:

    78101150185

Four Hole Corner Angle, Steel, Electro-Galvanized, 9/16 Inch Hole Size

$ 2,112.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B115HDG

Rexel Part # 522934

UPC 78101150185

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch