Cooper B-Line B118ZN BLN B118ZN FOUR HOLE GUSSETTED

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B118ZN
  • Rexel Part Number:

    506042
  • UPC:

    78101150243

Gussetted Shelf Bracket, 4 Holes, Material: Steel, Finish: Zinc Plated.

$ 3,696.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B118ZN

Rexel Part # 506042

UPC 78101150243

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch