Cooper B-Line B230GRN Corner Angle

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B230GRN
  • Rexel Part Number:

    400376
  • UPC:

    781011522926

Corner Angle Fitting, 90 Degree, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Dura Green

$ 839.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B230GRN

Rexel Part # 400376

UPC 781011522926

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch