Cooper B-Line B231HDG BLN B231HDG TWO HOLE NO-TWIST

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B231HDG
  • Rexel Part Number:

    575015
  • UPC:

    78101152304

Corner Angle Fitting W/ Channel Guide, 90 Degree, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot-Dipped Galvanized.

$ 1,672.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B231HDG

Rexel Part # 575015

UPC 78101152304

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch