Cooper B-Line B234LHDG BLN B234LHDG FOUR HOLE CORNER

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B234LHDG
  • Rexel Part Number:

    615639
  • UPC:

    78101152334

Corner Angle Gusset,90 Degree, 4 Holes, Bolt Diameter: 9/16 in, Left Hand, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 4,043.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B234LHDG

Rexel Part # 615639

UPC 78101152334

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch