Cooper B-Line B236LHDG BLN B236LHDG THREE HOLE OFFSET BENT

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B236LHDG
  • Rexel Part Number:

    636836
  • UPC:

    78101185996

Three Hole Offset Bent Angle, Left Hand, Material: Steel, Finish: Hot Dip Galvanized

$ 2,628.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B236LHDG

Rexel Part # 636836

UPC 78101185996

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch