Cooper B-Line B359ZN BLN B359ZN TWO HOLE CORNER ANGLE,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B359ZN
  • Rexel Part Number:

    525203
  • UPC:

    78101153483

Corner Angle, 2 Holes, Material: Steel, Finish: Zinc Plated.

$ 1,153.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B359ZN

Rexel Part # 525203

UPC 78101153483

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch