Cooper B-Line B371-2ZN THREE HOLE ADJUSTABLE

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B371-2ZN
  • Rexel Part Number:

    400448
  • UPC:

    78101153529

Adjustable Corner Angle, 3 Holes, Material: Steel, Finish: Zinc Plated.

$ 2,008.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B371-2ZN

Rexel Part # 400448

UPC 78101153529

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch