Cooper B-Line B374ZN Corner Angle

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B374ZN
  • Rexel Part Number:

    320132
  • UPC:

    781011536633

Corner Angle Fitting, 90 Degree, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated.

$ 1,952.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B374ZN

Rexel Part # 320132

UPC 781011536633

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch