Cooper B-Line B420-378ZN ONE HOLE CORNER

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B420-378ZN
  • Rexel Part Number:

    463111
  • UPC:

    78101154996

Corner Angle, 1 Hole, Bolt Hole Diameter 9/16 in, Length: 3-7/8 in, Material: Steel, Finish: Zinc Plated.

$ 2,310.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B420-378ZN

Rexel Part # 463111

UPC 78101154996

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 1-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch