Cooper B-Line B485ZN FOUR HOLE GUSSETTED

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B485ZN
  • Rexel Part Number:

    430728
  • UPC:

    78101157367

Gussetted Shelf Angle, 4 Holes, Material: Steel, Finish: Zine Plated.

$ 4,904.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B485ZN

Rexel Part # 430728

UPC 78101157367

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch