Cooper B-Line B529GRN BLN B529GRN THREE HOLE CORNER

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B529GRN
  • Rexel Part Number:

    683244
  • UPC:

    78101155842

Corner Angle, 3 Holes, Material: Steel, Finish: Green.

$ 1,703.49 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B529GRN

Rexel Part # 683244

UPC 78101155842

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch