Cooper B-Line B844WZN UNIVERSAL SHELF

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B844WZN
  • Rexel Part Number:

    68126
  • UPC:

    78101157480

Universal Shelf Bracket Welded, Material: Steel, Finish: Zinc Plated.

$ 4,582.82 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B844WZN

Rexel Part # 68126

UPC 78101157480

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch