Cooper B-Line B844ZN Universal Shelf Bracket, 4" x 4", Steel/Zinc Plated

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B844ZN
  • Rexel Part Number:

    68134
  • UPC:

    781011574789

Universal Shelf Bracket, 4 Inch x 4 Inch, Material: Steel, Finish: Zinc Plated

$ 3,374.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B844ZN

Rexel Part # 68134

UPC 781011574789

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch