Superstrut AB201-HDG Corner Bracket, 2-Hole, Steel/Hot Dipped Galvanized

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    AB201-HDG
  • Rexel Part Number:

    250543
  • UPC:

    61601325712

Corner Angle Fitting, 90 Degree, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Hot-Dipped Galvanized Steel.

$ 1,466.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # AB201-HDG

Rexel Part # 250543

UPC 61601325712

UNSPSC 39121705

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch