Superstrut AB205-SS 4H90D CORNER ANGLE

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    AB205-SS
  • Rexel Part Number:

    64283
  • UPC:

    61601325905

Corner Angle Fitting, 90 Degree, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Stainless Steel.

$ 4,696.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # AB205-SS

Rexel Part # 64283

UPC 61601325905

UNSPSC 39121705

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch