Superstrut AB213 5H 90D LH BRACED ANG

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    AB213
  • Rexel Part Number:

    205487
  • UPC:

    61601326281

Universal Angle Bracket, 5 Holes, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Gold-Galvanized

$ 2,292.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # AB213

Rexel Part # 205487

UPC 61601326281

UNSPSC 39121705

Diameter 9/16 in

Material Steel

Mounting 5-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch