Kindorf B 915 Two Hole Steel Angle Connector

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 915
  • Rexel Part Number:

    66271
  • UPC:

    785991757569

Connector Two-Hole Angle, Length 3 Inches, Length from Beam 1-1/2 Inches, Width 1-1/2 Inches, Steel with 9/16 Inch Holes on 1-1/2 Inch Centers

$ 611.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # B 915

Rexel Part # 66271

UPC 785991757569

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch