Kindorf B 919 Right Hand Steel Gusset Connector

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 919
  • Rexel Part Number:

    66232
  • UPC:

    785991757682

Right hand Steel Gusset Connector, Bolt Hole Diameter: 9/16 in, Material: Galv-Krom Steel.

$ 4,163.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # B 919

Rexel Part # 66232

UPC 785991757682

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 9-Hole

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch