Shat-R-Shield 93501S Metal Halide Lamp, Shatter-Resistant, BT28, 175W

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    93501S
  • Rexel Part Number:

    661708
  • UPC:

    72658593501

Metal Halide Lamp, Shatter-Resistant, 175 Watt, 132 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 12800, CRI: 70, Color Temperature: 3800K, Lamp Finish: Coated, ANSI Code: M57/O

$ 67.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 93501S

Rexel Part # 661708

UPC 72658593501

UNSPSC 39101614

ANSI Code M57/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 70

Color Temperature 3800 (Cool White)

Lumens 12800

Shape BT28 (Blown Tubular)

Type Lamp

Volts AC 132

Wattage 175

Place your Will Call order by clicking the cart button next to the appropriate Branch