3M 2114 100C 3M336I PROD PA OP 9"

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2114
  • Rexel Part Number:

    168320
  • UPC:

    05114402114

3M 02114 100C 3M336I PROD PA OP 9"

$ 0.44 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2114

Rexel Part # 168320

UPC 05114402114

UNSPSC 31191501

Type Cleaner

3M 2114 100C 3M336I PROD PA OP 9" is rated 4.3 out of 5 by 3.
Rated 4 out of 5 by from Littmann Infant Stethoscope is one of the best I like the soft eartips.With other stethoscopes they always hurt when I would put them on. Also I can hear better, especially the heart sounds.
Date published: 2012-12-08
Rated 5 out of 5 by from Just amazing Easy to work with, light, great. Makes work easy, specially with difficult patients
Date published: 2013-01-08
Rated 4 out of 5 by from Reliable, but in need of renovation I've had the same infant stethoscope for a very long time - the stethoscope is so old that the printing on the chestpiece is "pressed in" rather than "laser engraved" on as it is on newer stethoscopes; it doesn't even have a serial number! For potential customers, know this: This stethoscope is reliable and durable. It is lightweight, conducts sound much better than any of the inexpensive aluminum stethoscopes, and Littmann ear tips cannot be beaten for comfort and quality. My stethoscope has served me very well for many years in exotic animal veterinary practice; the chestpiece has outlasted two sets of binaurals and countless birds and exotic mammals. I have been toying with the idea of upgrading for some time, but that appears to be impossible. I have been somewhat disappointed to find that there is not much difference between my stethoscope and the current model. The only real difference is the aesthetic - the colors. Littmann has some beautiful new chestpiece finishes, but the only one available for this stethoscope is the rainbow, and rainbow finish comes with a raspberry colored binaural. What I would like to see is a copper edition infant stethoscope with a double lumen tubing, or at least a copper edition infant stethoscope with the reportedly improved binaural tubing that is on the Classic III.
Date published: 2014-12-09
  • y_2017, m_2, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_168320, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch