Extech EX820 AC Clamp Meter 1000A, True RMS, w/ Infrared Thermometer

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    EX820
  • Rexel Part Number:

    655355
  • UPC:

    79395039820

AC Clamp Meter 1000 Amp, w/ Infared Thermometer, AC/DC Voltage, AC Current, Resistance, Capacitance, Frequency, Diode/Continuity. Complete with Type K Thermocouple Probe, Test leads, 9 Volt Battery and Case.

$ 168.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # EX820

Rexel Part # 655355

UPC 79395039820

UNSPSC 41113637

Amps 1000

Amps Range 0-1000

Range -50 - 270°C

Type AC Clamp Meter

Volts AC 600

Volts AC Range 0 - 600

Place your Will Call order by clicking the cart button next to the appropriate Branch