Fluke FLK-A3000FC AC Current Clamp Module

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLK-A3000FC
  • Rexel Part Number:

    703117
  • UPC:

    095969692045

FLK FLK-A3000-FC FC WIRELESS AC Clamp Module

$ 199.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLK-A3000FC

Rexel Part # 703117

UPC 095969692045

UNSPSC 41113637

Amps 400

Length 1.4 in

Product Height 8 in

Product Width 2.95 in

Type Clamp Meter

Volts AC 1000

Volts DC 1000

Weight Capacity 8 oz

Place your Will Call order by clicking the cart button next to the appropriate Branch