Extech CA250 AC/DC Clamp-On Adaptor, 400A

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    CA250
  • Rexel Part Number:

    663771
  • UPC:

    793950412503

AC/DC Clamp-ON Adaptor for Multimeters, 400 Amp, Plus Built-In Non-Contact Voltage, Two Range: 0 to 40 Amp and 0 to 400 Amp, Comlplete with Built-In 3.8 Foot Cable (1.1 Meter), Banana Plugs, Two AAA Batteries.

$ 84.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # CA250

Rexel Part # 663771

UPC 793950412503

UNSPSC 41113637

Amps 400

Amps Range 0-400

Length 1.1 mm

Type AC/DC Clamp on Meter

Place your Will Call order by clicking the cart button next to the appropriate Branch