Altronix R2416ULCB Power Supply, Rack Mount, 115VAC Input, 16 x 24/28VAC Outputs, 2.5A

  • Mfr/Brand Name:

    Altronix
  • Mfr Number:

    R2416ULCB
  • Rexel Part Number:

    696670
  • UPC:

Power Supply, Rack Mount, 115 Volt AC Input, 16 x 24/28 Volt AC Outputs, 2.5 Amp

$ 294.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Altronix

Mfr Part # R2416ULCB

Rexel Part # 696670

UPC

UNSPSC 43222619

Amps 2.5

Family / Style R24

Mounting Rack

Opening 16

Phase 1

Type Power Supply

Volts AC 115

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch